Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 1-23/32x2-29/32x1-23/32 In

  • Mfr # 61-W

  • Zoro # G6181515


product price: $25.78
/ea

Key Features

Filter Design
Cartridge
Length
1 23/32 in
Outside Dia.
2 29/32 in
Width
2 29/32 in
Height
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-W
Zoro #
G6181515
UPC #
791440034945
Country of Origin
United States

Dimensions

Length
1 23/32 in
Outside Dia.
2 29/32 in
Width
2 29/32 in
Height
1 23/32 in
Inside Dia.
1/2 in, 23/32 in
Overall Length
1 3/4 in

Details

Filter Design
Cartridge
Includes
Attached Gasket, Attached Grommet
Micron Rating
25 micron
Item
Fuel Filter
Description/Special Features
DAHL Fuel Element
Type
Element/DAHL
Baldwin Interchange
61-W

Description

Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 25 micron, Height 1 23/32 in, Length 1 23/32 in, Width 2 29/32 in, Outside Dia. 2 29/32 in, Inside Dia. 1/2 in, 23/32 in, Includes Attached Gasket, Attached Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.