Zoro Homepage

Fuel Filter, 1-3/4 x 1-5/16 x 1-3/4 In

  • Mfr # BF7864

  • Zoro # G1870261


product price: $13.79
/ea

Key Features

Filter Design
In-Line
For Use With
Ford Lawn and Garden Tractors
Length
1 3/4 in
Outside Dia.
1 5/16 in
Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7864
Zoro #
G1870261
UPC #
791440074651
Country of Origin
United Kingdom

Dimensions

Length
1 3/4 in
Outside Dia.
1 5/16 in
Width
1 5/16 in
Height
1 3/4 in
Overall Height
1 3/4 in
Outlet Connection Size
5/16 in
Outside Diameter
1 5/16 in
Inlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
Ford Lawn and Garden Tractors
Inlet
5/16 in
Description/Special Features
Plastic In-Line Fuel Filter
Outlet
5/16 in
Item
Fuel Filter
Type
In-Line
Standards
ISO 9001:2015
Housing Material
Plastic
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Ford
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Product Type
Fuel Filter
Baldwin Interchange
BF7864

Description

Fuel Filter, Filter Design In-Line, Plastic In-Line Fuel Filter, Height 1 3/4 in, Length 1 3/4 in, Width 1 5/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 5/16 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.