Zoro Homepage

Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In

  • Mfr # BF614

  • Zoro # G1476526


product price: $22.49
/ea

Key Features

Filter Design
Spin-On
Length
10 1/2 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF614
Zoro #
G1476526
UPC #
791440007109
Country of Origin
United States

Dimensions

Length
10 1/2 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
10 1/2 in
Thread Size
1"-14
Overall Height
10 1/2 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Micron Rating
15 micron
Item
Fuel Filter
Includes
G381-A Integral Gasket
Description/Special Features
Fuel Spin-on
Type
Spin-On
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
15 micron
Nominal Filter Rating
15 micron
Media Material
Cellulose
Compatible Vehicle Make
American Hoist & Derrick, Aveling-Barford, Chevrolet, CMI, Demag, Driltech, Ford, Freightliner, GMC, Grove, Navistar, Kenworth, Mack, Steiger, Vermeer
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF614

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 10 1/2 in, Length 10 1/2 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.