Zoro Homepage

Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In

  • Mfr # BF7631

  • Zoro # G3452023


product price: $31.19
/ea

Key Features

Filter Design
Spin-On
Length
10 1/2 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7631
Zoro #
G3452023
UPC #
791440052321
Country of Origin
United States

Dimensions

Length
10 1/2 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
10 1/2 in
Thread Size
7/8"-14
Overall Height
10 1/2 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Includes
G381-A Integral Gasket, Integral Post Seal
Micron Rating
4 micron
Description/Special Features
High Efficiency Fuel Spin-on
Type
Spin-On/High-Efficiency
Standards
ISO 9001:2015
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Nominal Filter Rating
4 micron
Media Material
Cellulose
Baldwin Interchange
BF7631

Description

Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4 micron, Height 10 1/2 in, Length 10 1/2 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Integral Post Seal, Thread Size 7/8 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.