Zoro Homepage

Fuel Filter, 10-1/32x3-23/32x10-1/32 In

  • Mfr # BF1378-SPS

  • Zoro # G7456556


product price: $45.99
/ea

Key Features

Filter Design
Spin-On
Length
10 1/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
10 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1378-SPS
Zoro #
G7456556
UPC #
791440079502
Country of Origin
United States

Dimensions

Length
10 1/32 in
Outside Dia.
3 23/32 in
Width
3 23/32 in
Height
10 1/32 in
Thread Size
1"-14
Overall Height
10 1/16 in
Outside Diameter
3 3/4 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Micron Rating
10 micron
Description/Special Features
Fuel/Water Separator Spin-on with Sensor Port, Drain and Reusable Sensor
Includes
G381-A Integral Gasket, M14 x 2.0 Sensor Port Thread
Type
Spin-on/Separator
Standards
ISO 9001:2015
Media Material
Cellulose
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Buses, Trucks
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Freightliner, Kenworth, Paccar, Peterbilt
Absolute Filter Rating
10 micron
Baldwin Interchange
BF1378-SPS
Fleetguard
FS1065

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port, Drain and Reusable Sensor, Micron Rating 10 micron, Height 10 1/32 in, Length 10 1/32 in, Width 3 23/32 in, Outside Dia. 3 23/32 in, Includes G381-A Integral Gasket, M14 x 2.0 Sensor Port Thread, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.