Zoro Homepage

Fuel Filter, 10-15/32x3-9/32x10-15/32 In

  • Mfr # PF9879

  • Zoro # G5396133


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
M.A.N. D28V V8-750, V10-900, V12-1100 Engines
Length
10 15/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9879
Zoro #
G5396133
UPC #
791440091757
Country of Origin
Germany

Dimensions

Length
10 15/32 in
Outside Dia.
3 9/32 in
Width
3 9/32 in
Inside Dia.
1/2 in
Height
10 15/32 in
Overall Width
3 5/16 in
Overall Length
10 1/2 in
Outside Diameter
3 5/16 in
Overall Height
10 1/2 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
For Use With
M.A.N. D28V V8-750, V10-900, V12-1100 Engines
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
O-Ring Included
Type
Element
Baldwin Interchange
PF9879

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 10 15/32 in, Length 10 15/32 in, Width 3 9/32 in, Outside Dia. 3 9/32 in, Inside Dia. 1/2 in, Includes O-Ring Included, For Use With M.A.N. D28V V8-750, V10-900, V12-1100 Engines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.