Zoro Homepage

Fuel Filter, 10-15/32x4-1/4x10-15/32 In

  • Mfr # BF7814

  • Zoro # G2959756


product price: $27.89
/ea

Key Features

Filter Design
Spin-On
Length
10 15/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Micron Rating
4 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7814
Zoro #
G2959756
UPC #
791440065352
Country of Origin
Multiple

Dimensions

Length
10 15/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
10 15/32 in
Thread Size
M32 x 1.50
Overall Height
10 1/2 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Micron Rating
4 micron
Description/Special Features
Fuel Spin-on
Includes
Integral Gasket
Item
Fuel Filter
Type
Spin-On
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Mack, R.V.I, Volvo
Absolute Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF7814
Fleetguard
FF5507

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 10 15/32 in, Length 10 15/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Thread Size M32 x 1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.