Zoro Homepage

Fuel Filter, 10-15/32x4-1/4x10-15/32 In

  • Mfr # BF7943

  • Zoro # G3018617


product price: $28.95
/ea

Key Features

Filter Design
Spin-On
Length
10 15/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
10 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7943
Zoro #
G3018617
UPC #
791440081154
Country of Origin
United States

Dimensions

Length
10 15/32 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
10 15/32 in
Thread Size
M32 x 1.50
Outside Diameter
4 1/4 in
Overall Height
10 1/2 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel Spin-on
Micron Rating
4.3 micron
Item
Fuel Filter
Includes
Integral Gasket
Type
Spin-on
Standards
ISO 9001:2015
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Mack, Volvo
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
4.3 micron
Nominal Filter Rating
4.3 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF7943

Description

Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4.3 micron, Height 10 15/32 in, Length 10 15/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Thread Size M32 x 1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.