Zoro Homepage

Fuel Filter, 10-7/16 x 5-1/16 x 10-7/16In

  • Mfr # PF7799

  • Zoro # G0873336


product price: $51.19
/ea

Key Features

Filter Design
Cartridge
Length
10 7/16 in
Outside Dia.
5 1/16 in
Width
5 1/16 in
Height
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7799
Zoro #
G0873336
UPC #
791440064768
Country of Origin
United States

Dimensions

Length
10 7/16 in
Outside Dia.
5 1/16 in
Width
5 1/16 in
Height
10 7/16 in
Inside Dia.
2 3/32 in
Outside Diameter
5 1/16 in
Overall Height
10 7/16 in
Inside Diameter
2 1/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
7 micron
Description/Special Features
Fuel Element
Includes
(2) Attached Gasket
Type
Element
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
7 micron
Nominal Filter Rating
7 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Baldwin Interchange
PF7799
Fleetguard
FF5251

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 7 micron, Height 10 7/16 in, Length 10 7/16 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Inside Dia. 2 3/32 in, Includes (2) Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.