Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 10 x 2-7/8 x 10 In

  • Mfr # PF924

  • Zoro # G2350595


product price: $18.29
/ea

Key Features

Filter Design
Cartridge
Length
10 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF924
Zoro #
G2350595
UPC #
791440010239
Country of Origin
Mexico

Dimensions

Length
10 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
10 in
Inside Dia.
1 13/32 in
Overall Height
10 in
Inside Diameter
1 7/16 in
Outside Diameter
2 7/8 in

Details

Filter Design
Cartridge
Micron Rating
27 micron
Includes
(2) Attached End Seals
Item
Fuel Filter
Description/Special Features
Fuel Element
Standards
ISO 9001:2015
Type
Element
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
9.8 micron
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
27 micron
Media Material
Cellulose
Compatible Vehicle Make
Purolator
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
PF924

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 10 in, Length 10 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 13/32 in, Includes (2) Attached End Seals, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.