Zoro Homepage

Fuel Filter, 11-1/8 x 4-1/4 x 11-1/8 In

  • Mfr # BF1359-SP

  • Zoro # G2055295


product price: $62.49
/ea

Key Features

Filter Design
Spin-On
Length
11 1/8 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1359-SP
Zoro #
G2055295
UPC #
791440077775
Country of Origin
United States

Dimensions

Length
11 1/8 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
11 1/8 in
Thread Size
1"-14
Overall Height
11 1/8 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Includes
1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring
Micron Rating
13 micron
Item
Fuel Filter
Type
Spin-on/Separator
Standards
ISO 9001:2015
Nominal Filter Rating
4 micron
Compatible Vehicle Make
Volvo
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
13 micron
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Baldwin Interchange
BF1359-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 13 micron, Height 11 1/8 in, Length 11 1/8 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes 1/2 in - 20 Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.