Zoro Homepage

Fuel Filter, 11-5/16 x 4-1/4 x 11-5/16 In

  • Mfr # BF1218

  • Zoro # G1170775


product price: $35.19
/ea

Key Features

Filter Design
Spin-On
Length
11 5/16 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
11 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1218
Zoro #
G1170775
UPC #
791440011557
Country of Origin
United States

Dimensions

Length
11 5/16 in
Outside Dia.
4 1/4 in
Width
4 1/4 in
Height
11 5/16 in
Thread Size
1"-14
Outside Diameter
4 1/4 in
Overall Height
11 5/16 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Includes
G401 Integral Gasket, Integral Post Seal
Micron Rating
20 micron
Item
Fuel Filter
Type
Spin-on/Separator
Standards
ISO 9001:2015
Compatible Vehicle Make
Caterpillar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Media Material
Cellulose
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Absolute Filter Rating
20 micron
Fit Type
Vehicle Specific
Baldwin Interchange
BF1218

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 20 micron, Height 11 5/16 in, Length 11 5/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes G401 Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.