Zoro Homepage

Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In

  • Mfr # BF1265

  • Zoro # G2916706


product price: $53.79
/ea

Key Features

Filter Design
Spin-On
Length
11 5/16 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Height
11 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1265
Zoro #
G2916706
UPC #
791440058286
Country of Origin
United States

Dimensions

Length
11 5/16 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Height
11 5/16 in
Thread Size
1"-14
Outside Diameter
4 5/16 in
Overall Height
11 5/16 in

Details

Filter Design
Spin-On
Micron Rating
13 micron
Item
Fuel Filter
Includes
Integral Gasket, Integral Post Seal
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Type
Spin-On/Separator
Standards
ISO 9001:2015
Absolute Filter Rating
13 micron
Compatible Vehicle Make
John Deere
Nominal Filter Rating
4 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Media Material
Cellulose
Baldwin Interchange
BF1265

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 13 micron, Height 11 5/16 in, Length 11 5/16 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.