Zoro Homepage

Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In

  • Mfr # BF1274SPS

  • Zoro # G0735901


product price: $63.39
/ea

Key Features

Filter Design
Spin-On
Length
11 5/8 in
Outside Dia.
4 21/32 in
Width
4 21/32 in
Height
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1274SPS
Zoro #
G0735901
UPC #
791440059740
Country of Origin
United States

Dimensions

Length
11 5/8 in
Outside Dia.
4 21/32 in
Width
4 21/32 in
Height
11 5/8 in
Thread Size
M85 x 2.0
Outside Diameter
4 11/16 in
Overall Height
11 5/8 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
Item
Fuel Filter
Includes
Integral Gasket, M14 x 2.0 Thread Sensor Port
Type
Spin-On/Separator
Standards
ISO 9001:2015
Features
Sensor Port
Compatible Vehicle Make
Cummins
Absolute Filter Rating
10 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Fuel Filter
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Media Material
Cellulose
Baldwin Interchange
BF1274SPS
Fleetguard
FS1007

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Height 11 5/8 in, Length 11 5/8 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, M14 x 2.0 Thread Sensor Port, Thread Size M85 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.