Zoro Homepage

Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In

  • Mfr # PF7715

  • Zoro # G1957602


product price: $49.49
/ea

Key Features

Filter Design
Cartridge
Length
11 7/8 in
Outside Dia.
5 1/16 in
Width
5 1/16 in
Micron Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7715
Zoro #
G1957602
UPC #
791440060494
Country of Origin
United States

Dimensions

Length
11 7/8 in
Outside Dia.
5 1/16 in
Width
5 1/16 in
Height
11 7/8 in
Inside Dia.
11/16 in
Overall Height
11 7/8 in
Outside Diameter
5 1/16 in
Inside Diameter
11/16 in

Details

Filter Design
Cartridge
Micron Rating
15 micron
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
Attached Gasket, Spring
Type
Element
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
15 micron
Media Material
Cellulose
Nominal Filter Rating
4 micron
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
PF7715

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 11 7/8 in, Length 11 7/8 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Inside Dia. 11/16 in, Includes Attached Gasket, Spring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.