Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 11 x 4-9/32 x 11 In

  • Mfr # BF1358-SP

  • Zoro # G4465316


product price: $56.29
/ea

Key Features

Filter Design
Spin-On
Length
11 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1358-SP
Zoro #
G4465316
UPC #
791440076877
Country of Origin
United States

Dimensions

Length
11 in
Outside Dia.
4 9/32 in
Width
4 9/32 in
Height
11 in
Thread Size
1"-14
Outside Diameter
4 5/16 in
Overall Height
11 in

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator Spin-on with Drain and Sensor Port
Includes
9/16-18 Thread Sensor Port, Integral Post Seal, O-Ring
Item
Fuel Filter
Micron Rating
9 micron
Type
Spin-on/Separator
Standards
ISO 9001:2015
Nominal Filter Rating
3 micron
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Make
Volvo
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
9 micron
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1358-SP

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 9 micron, Height 11 in, Length 11 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 9/16-18 Thread Sensor Port, Integral Post Seal, O-Ring, Thread Size 1 In.-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.