Fuel Filter, 12 1/16 in Length, 4 21/32 in Outside Dia

  • Mfr # BF1262

  • Zoro # G2997967


product price: $66.29
/ea

Key Features

Filter Design
Spin-On
Length
12 1/16 in
Outside Dia.
4 21/32 in
Width
4 21/32 in
Height
12 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1262
Zoro #
G2997967
UPC #
791440056817
Country of Origin
United States

Dimensions

Length
12 1/16 in
Outside Dia.
4 21/32 in
Width
4 21/32 in
Height
12 1/16 in
Thread Size
1 1/4"-12
Overall Height
12 1/16 in
Outside Diameter
4 11/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Spin-on with Drain
Micron Rating
10 micron
Includes
Integral Gasket, Integral Post Seal
Type
Spin-On/Separator
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Nominal Filter Rating
10 micron
Media Material
Cellulose
Absolute Filter Rating
10 micron
Product Type
Fuel Filter
Compatible Vehicle Make
Cummins
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BF1262
Fleetguard
FS1006

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 12 1/16 in, Length 12 1/16 in, Width 4 21/32 in, Outside Dia. 4 21/32 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/4 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.