Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 12-1/4 x 3-15/16 x 12-1/4 In

  • Mfr # PF869

  • Zoro # G5613325


product price: $35.05
/ea

Key Features

Filter Design
Cartridge
Length
12 1/4 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Height
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF869
Zoro #
G5613325
UPC #
791440009530
Country of Origin
Mexico

Dimensions

Length
12 1/4 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Height
12 1/4 in
Inside Dia.
1 21/32 in
Outside Diameter
3 15/16 in
Overall Height
12 1/4 in
Inside Diameter
1 11/16 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element
Includes
(2) Attached Gasket
Item
Fuel Filter
Micron Rating
15 micron
Standards
ISO 9001:2015
Type
Element
Absolute Filter Rating
15 micron
Media Material
Cellulose
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Purolator PAGR50 Through PAGR200 Housings
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
4 micron
Baldwin Interchange
PF869

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 12 1/4 in, Length 12 1/4 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 21/32 in, Includes (2) Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.