Fuel Filter, 12-7/16 x 5-3/8
Mfr # BF7639-D
Zoro # G5637773
product price: $70.19
/eaKey Features
Filter Design
Spin-On
Length
12 7/16 in
Outside Dia.
5 3/8 in
Width
5 3/8 in
Description/Special Features
High Efficiency Fuel Spin-on with Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7639-D
Zoro #
G5637773
UPC #
791440054837
Country of Origin
United States
Dimensions
Length
12 7/16 in
Outside Dia.
5 3/8 in
Width
5 3/8 in
Height
12 7/16 in
Thread Size
1 3/8"-16
Overall Height
12 7/16 in
Outside Diameter
5 3/8 in
Details
Filter Design
Spin-On
Description/Special Features
High Efficiency Fuel Spin-on with Drain
Micron Rating
4 micron
Includes
Integral Gasket, Integral Post Seal
Item
Fuel Filter
Type
Spin-on/High Efficiency
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Compatible Vehicle Type
Buses, Trucks
Absolute Filter Rating
4 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF7639-D
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On with Drain, Micron Rating 4 micron, Height 12 7/16 in, Length 12 7/16 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.