Fuel Filter, 13-3/4in.L x 2-13/16in.dia.
Mfr # PT23042-MPG
Zoro # G0488629
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
13 3/4 in
Outside Dia.
2 13/16 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Height
13 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23042-MPG
Zoro #
G0488629
UPC #
-
Country of Origin
Italy
Dimensions
Length
13 3/4 in
Outside Dia.
2 13/16 in
Height
13 3/4 in
Outside Diameter
2 13/16 in
Overall Length
13 3/4 in
Overall Height
13 3/4 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element
Baldwin Interchange
PT23042-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 13 3/4 in, Length 13 3/4 in, Outside Dia. 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.