Zoro Homepage

Fuel Filter, 13 in. L x 3-3/8 in. dia.

  • Mfr # PT23052-MPG

  • Zoro # G0489155


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Length
13 in
Outside Dia.
3 3/8 in
Includes
I. Gasket
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23052-MPG
Zoro #
G0489155
UPC #
791440095809
Country of Origin
United States

Dimensions

Length
13 in
Outside Dia.
3 3/8 in
Height
13 in
Overall Length
13 in
Outside Diameter
3 3/8 in
Overall Height
13 in

Details

Filter Design
Cartridge
Includes
I. Gasket
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element
Baldwin Interchange
PT23052-MPG

Description

Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 13 in, Length 13 in, Outside Dia. 3 3/8 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.