Fuel Filter, 15-23/32in.L x 4-1/2in.dia.
Mfr # PT23033-MPG
Zoro # G0489207
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
15 23/32 in
Outside Dia.
4 1/2 in
Height
15 23/32 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23033-MPG
Zoro #
G0489207
UPC #
791440095618
Country of Origin
Italy
Dimensions
Length
15 23/32 in
Outside Dia.
4 1/2 in
Height
15 23/32 in
Overall Height
15 3/4 in
Outside Diameter
4 1/2 in
Overall Length
15 3/4 in
Details
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Fuel Filter
Includes
(2) I. Gaskets
Baldwin Interchange
PT23033-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 15 23/32 in, Length 15 23/32 in, Outside Dia. 4 1/2 in, Includes (2) I. Gaskets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.