Fuel Filter, 16-15/16x2-5/32x16-15/16 In
Mfr # BF7630
Zoro # G5494727
product price: $27.19
/eaKey Features
Filter Design
In-Line
Length
16 15/16 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Description/Special Features
In-Line Fuel Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF7630
Zoro #
G5494727
UPC #
791440052291
Country of Origin
Taiwan, Province of China
Dimensions
Length
16 15/16 in
Outside Dia.
2 5/32 in
Width
2 5/32 in
Height
16 15/16 in
Overall Length
16 15/16 in
Outlet Connection Size
3/8 in
Overall Height
16 15/16 in
Overall Width
2 3/16 in
Inlet Connection Size
3/8 in
Outside Diameter
2 3/16 in
Details
Filter Design
In-Line
Description/Special Features
In-Line Fuel Filter
Includes
(2) Nuts and Plastic Retainer Clip
Outlet
3/8 in
Item
Fuel Filter
Inlet
3/8 in
Type
In-Line
Baldwin Interchange
BF7630
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 16 15/16 in, Length 16 15/16 in, Width 2 5/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 5/32 in, Includes (2) Nuts and Plastic Retainer Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.