Zoro Homepage

Fuel Filter, 16-5/16" L, 5-27/32" O.D.

  • Mfr # PF46079

  • Zoro # G4083608


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
Cummins QSK 19, QSK 23, QSK 38, QSK 50, QSK 60, QST30 Engine
Length
16 5/16 in
Outside Dia.
5 27/32 in
Inside Dia.
1 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46079
Zoro #
G4083608
UPC #
00791440105829
Country of Origin
United States

Dimensions

Length
16 5/16 in
Outside Dia.
5 27/32 in
Inside Dia.
1 5/32 in
Inside Diameter
1 3/16 in
Outside Diameter
5 7/8 in
Overall Height
16 5/16 in

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Micron Rating 6 micron, Length 16 5/16 in, Outside Dia. 5 27/32 in, Inside Dia. 1 5/32 in, Includes (3) O-Rings, Attached Grommet, For Use With Cummins QSK 19, QSK 23, QSK 38, QSK 50, QSK 60, QST30 Engine, Filter Material Plastic/Paper, Gasket Material Rubber, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.