Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 18 x 6-3/16 x 18 In

  • Mfr # F415-B

  • Zoro # G2939772


product price: $44.29
/ea

Key Features

Filter Design
Cartridge
Length
18 in
Outside Dia.
6 3/16 in
Width
6 3/16 in
Inside Dia.
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F415-B
Zoro #
G2939772
UPC #
791440004887
Country of Origin
United States

Dimensions

Length
18 in
Outside Dia.
6 3/16 in
Width
6 3/16 in
Inside Dia.
2 13/32 in
Height
18 in
Outside Diameter
6 3/16 in
Inside Diameter
2 7/16 in
Overall Width
6 3/16 in
Overall Height
18 in
Overall Length
18 in

Details

Filter Design
Cartridge
Description/Special Features
Special Vac-Cel Fuel Sock
Item
Fuel Filter
Type
Sock/Vac Cel
Baldwin Interchange
F415-B

Description

Fuel Filter, Filter Design Cartridge, Special Vac-Cel Fuel Sock, Height 18 in, Length 18 in, Width 6 3/16 in, Outside Dia. 6 3/16 in, Inside Dia. 2 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.