Zoro Homepage

Fuel Filter, 19-1/2 x 2-7/8 x 19-1/2 In

  • Mfr # PF952

  • Zoro # G5522334


product price: $32.69
/ea

Key Features

Filter Design
Cartridge
Length
19 1/2 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Micron Rating
45 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF952
Zoro #
G5522334
UPC #
791440010567
Country of Origin
United States

Dimensions

Length
19 1/2 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Height
19 1/2 in
Inside Dia.
1 1/16 in
Overall Height
19 1/2 in
Outside Diameter
2 7/8 in
Overall Width
2 7/8 in
Overall Length
19 1/2 in
Inside Diameter
1 1/16 in

Details

Filter Design
Cartridge
Micron Rating
45 micron
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
(2) End Seals Attached, G237 Gasket Included
Type
Element
Absolute Filter Rating
45 micron
Baldwin Interchange
PF952

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 45 micron, Height 19 1/2 in, Length 19 1/2 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/16 in, Includes (2) End Seals Attached, G237 Gasket Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.