Zoro Homepage

Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In

  • Mfr # BF825

  • Zoro # G0728183


product price: $11.49
/ea

Key Features

Filter Design
Spin-On
Length
2 13/16 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Description/Special Features
Can-Type Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF825
Zoro #
G0728183
UPC #
791440008984
Country of Origin
Mexico

Dimensions

Length
2 13/16 in
Outside Dia.
3 7/16 in
Width
3 7/16 in
Inside Dia.
3/4 in
Height
2 13/16 in
Outside Diameter
3 7/16 in
Overall Height
2 13/16 in
Inside Diameter
3/4 in

Details

Filter Design
Spin-On
Description/Special Features
Can-Type Fuel Filter
Includes
(2) G233-A, G233-B, ES1049 Furnished Gasket, O-Ring
Item
Fuel Filter
Type
Can-Type
Standards
ISO 9001:2015
Compatible Vehicle Make
Agco, Akerman, Allis-Chalmers, Bobcat, Case IH, Fiat, Ford, Hesston, Navistar, JCB, John Deere, Kubota, Massey Ferguson, New Holland, Oliver, Perkins
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF825
Fleetguard
FF167

Description

Fuel Filter, Filter Design Spin-On, Can-Type Fuel Filter, Height 2 13/16 in, Length 2 13/16 in, Width 3 7/16 in, Outside Dia. 3 7/16 in, Inside Dia. 3/4 in, Includes (2) G233-A, G233-B, ES1049 Furnished Gasket, O-Ring, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.