Fuel Filter, 2-13/16in. L x 2-1/4in. dia.
Mfr # PT23087-MPG
Zoro # G0489189
product price: $51.89
/eaKey Features
Filter Design
Cartridge
Length
2 13/16 in
Outside Dia.
2 1/4 in
Height
2 13/16 in
Includes
I. Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT23087-MPG
Zoro #
G0489189
UPC #
791440096158
Country of Origin
Italy
Dimensions
Length
2 13/16 in
Outside Dia.
2 1/4 in
Height
2 13/16 in
Overall Length
2 13/16 in
Outside Diameter
2 1/4 in
Overall Height
2 13/16 in
Details
Filter Design
Cartridge
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Fuel Filter
Baldwin Interchange
PT23087-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 2 13/16 in, Length 2 13/16 in, Outside Dia. 2 1/4 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.