Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In
Mfr # PF7869
Zoro # G1173855
product price: $34.89
/eaKey Features
Filter Design
Cartridge
Length
2 1/32 in
Outside Dia.
1 3/8 in
Width
1 3/8 in
Description/Special Features
Fuel Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7869
Zoro #
G1173855
UPC #
791440074484
Country of Origin
Indonesia
Dimensions
Length
2 1/32 in
Outside Dia.
1 3/8 in
Width
1 3/8 in
Height
2 1/32 in
Inside Dia.
15/32 in
Inside Diameter
1/2 in
Outside Diameter
1 3/8 in
Overall Height
2 1/16 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Screen
Includes
O-Ring
Item
Fuel Filter
Type
Screen
Standards
ISO 9001:2015
Compatible Fluid Type
Diesel Fuel
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Product Type
Fuel Filter
Compatible Vehicle Make
Kobelco, Takeuchi, Terex
Fleetguard
FF5386
Baldwin Interchange
PF7869
Description
Fuel Filter, Filter Design Cartridge, Fuel Screen, Height 2 1/32 in, Length 2 1/32 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 15/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.