Zoro Homepage

Fuel Filter, 2-1/32 x 11/16 x 2-1/32 In

  • Mfr # PF894

  • Zoro # G2351636


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Filter Design
Cartridge
Length
2 1/32 in
Outside Dia.
11/16 in
Width
11/16 in
Inside Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF894
Zoro #
G2351636
UPC #
791440009790
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 1/32 in
Outside Dia.
11/16 in
Width
11/16 in
Inside Dia.
9/32 in
Height
2 1/32 in
Inside Diameter
5/16 in
Overall Length
2 1/16 in
Overall Height
2 1/16 in
Outside Diameter
11/16 in
Overall Width
11/16 in

Details

Filter Design
Cartridge
Description/Special Features
Carburetor Fuel Element
Item
Fuel Filter
Type
Element/Carburetor
Baldwin Interchange
PF894

Description

Fuel Filter, Filter Design Cartridge, Carburetor Fuel Element, Height 2 1/32 in, Length 2 1/32 in, Width 11/16 in, Outside Dia. 11/16 in, Inside Dia. 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.