Zoro Homepage

Fuel Filter, 2-15/32x1-11/32x2-15/32 In

  • Mfr # BF995

  • Zoro # G2267137


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Filter Design
Cartridge
For Use With
Ford Automotive
Length
2 15/32 in
Outside Dia.
1 11/32 in
Width
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF995
Zoro #
G2267137
UPC #
791440010956
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 15/32 in
Outside Dia.
1 11/32 in
Width
1 11/32 in
Height
2 15/32 in
Overall Height
2 1/2 in
Outside Diameter
1 3/8 in
Inlet Connection Size
5/16 in
Overall Length
2 1/2 in
Overall Width
1 3/8 in

Details

Filter Design
Cartridge
For Use With
Ford Automotive
Outlet
1/8"-27
Description/Special Features
Nylon Screen Screw-in Carburetor Fuel Filter
Inlet
5/16 in
Item
Fuel Filter
Type
Carburetor/Nylon Screen
Baldwin Interchange
BF995

Description

Fuel Filter, Filter Design Cartridge, Nylon Screen Screw-in Carburetor Fuel Filter, Height 2 15/32 in, Length 2 15/32 in, Width 1 11/32 in, Inlet 5/16 in, Outlet 1/8 In.-27, Outside Dia. 1 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.