Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 2-17/32x2-15/32x2-17/32 In

  • Mfr # PF7550

  • Zoro # G1869631


product price: $16.89
/ea

Key Features

Filter Design
Cartridge
Length
2 17/32 in
Outside Dia.
2 15/32 in
Width
2 15/32 in
Includes
(2) Gaskets Included, (2) Grommets Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7550
Zoro #
G1869631
UPC #
791440037687
Country of Origin
United States

Dimensions

Length
2 17/32 in
Outside Dia.
2 15/32 in
Width
2 15/32 in
Height
2 17/32 in
Inside Dia.
13/32 in
Outside Diameter
2 1/2 in
Overall Width
2 1/2 in
Overall Height
2 9/16 in
Inside Diameter
7/16 in
Overall Length
2 9/16 in

Details

Filter Design
Cartridge
Includes
(2) Gaskets Included, (2) Grommets Attached
Micron Rating
25 micron
Description/Special Features
Fuel Element
Item
Fuel Filter
Type
Element
Absolute Filter Rating
25 micron
Baldwin Interchange
PF7550

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 25 micron, Height 2 17/32 in, Length 2 17/32 in, Width 2 15/32 in, Outside Dia. 2 15/32 in, Inside Dia. 13/32 in, Includes (2) Gaskets Included, (2) Grommets Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.