Zoro Homepage

Fuel Filter, 2-1/8 x 2-7/8 x 2-1/8 In

  • Mfr # PF860

  • Zoro # G1869570


product price: $17.59
/ea

Key Features

Filter Design
Cartridge
Length
2 1/8 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Micron Rating
27 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF860
Zoro #
G1869570
UPC #
791440009431
Country of Origin
United States

Dimensions

Length
2 1/8 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
17/32 in
Height
2 1/8 in
Inside Diameter
9/16 in
Overall Width
2 7/8 in
Overall Height
2 1/8 in
Outside Diameter
2 7/8 in
Overall Length
2 1/8 in

Details

Filter Design
Cartridge
Micron Rating
27 micron
Includes
(2) Gaskets, Gasket
Description/Special Features
Fuel Element
Item
Fuel Filter
Type
Element
Absolute Filter Rating
27 micron
Baldwin Interchange
PF860

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 2 1/8 in, Length 2 1/8 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 17/32 in, Includes (2) Gaskets, Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.