Zoro Homepage

Fuel Filter, 2-19/32 x 2-9/16x2-19/32In

  • Mfr # PF9862

  • Zoro # G5179711


product price: $56.49
/ea

Key Features

Filter Design
Cartridge
Length
2 19/32 in
Outside Dia.
2 9/16 in, 1-7/8 in Flange
Width
2 9/16 in, 1-7/8 in Flange
Includes
Grommet Attached, O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9862
Zoro #
G5179711
UPC #
791440090170
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 19/32 in
Outside Dia.
2 9/16 in, 1-7/8 in Flange
Width
2 9/16 in, 1-7/8 in Flange
Inside Dia.
13/16 in
Height
2 19/32 in
Overall Height
2 5/8 in
Outside Diameter
2 9/16 in
Overall Width
2 9/16 in
Overall Length
2 5/8 in
Inside Diameter
13/16 in

Details

Filter Design
Cartridge
Includes
Grommet Attached, O-Ring Included
Item
Fuel Filter
Description/Special Features
Fuel/Water Separator Element
Type
Element
Baldwin Interchange
PF9862

Description

Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Height 2 19/32 in, Length 2 19/32 in, Width 2 9/16 in, 1-7/8 in Flange, Outside Dia. 2 9/16 in, 1-7/8 in Flange, Inside Dia. 13/16 in, Includes Grommet Attached, O-Ring Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.