Fuel Filter, 2-21/32 x 2-1/32 x 2-21/32In
Mfr # PF7833
Zoro # G9521145
product price: $20.49
/eaKey Features
Filter Design
Cartridge
Length
2 21/32 in
Outside Dia.
2 1/32 in
Width
2 1/32 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7833
Zoro #
G9521145
UPC #
791440069473
Country of Origin
Cyprus
Dimensions
Length
2 21/32 in
Outside Dia.
2 1/32 in
Width
2 1/32 in
Height
2 21/32 in
Inside Dia.
1 13/32 in
Overall Length
2 11/16 in
Overall Height
2 11/16 in
Inside Diameter
1 7/16 in
Outside Diameter
2 1/16 in
Overall Width
2 1/16 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
(2) End Seal Attached
Type
Element
Baldwin Interchange
PF7833
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 2 21/32 in, Length 2 21/32 in, Width 2 1/32 in, Outside Dia. 2 1/32 in, Inside Dia. 1 13/32 in, Includes (2) End Seal Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.