Fuel Filter, 2-23/32in. L x 2-1/8in. dia.
Mfr # PT23032-MPG
Zoro # G0488540
product price: $51.19
/eaKey Features
Filter Design
Cartridge
Length
2 23/32 in
Outside Dia.
2 1/8 in
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23032-MPG
Zoro #
G0488540
UPC #
791440095601
Country of Origin
Italy
Dimensions
Length
2 23/32 in
Outside Dia.
2 1/8 in
Height
2 23/32 in
Outside Diameter
2 1/8 in
Overall Height
2 3/4 in
Overall Length
2 3/4 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass Hydraulic Element
Baldwin Interchange
PT23032-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 2 23/32 in, Length 2 23/32 in, Outside Dia. 2 1/8 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.