Zoro Homepage

Fuel Filter, 2-27/32" L, 11/16" O.D.

  • Mfr # BF46205

  • Zoro # G7482262


product price: $11.55
/ea

Key Features

Filter Design
In-Line
For Use With
1966-66 Ford Automotive
Length
2 27/32 in
Outside Dia.
11/16 in
Filter Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46205
Zoro #
G7482262
UPC #
00791440113152
Country of Origin
United States

Dimensions

Length
2 27/32 in
Outside Dia.
11/16 in
Inlet Connection Size
3/8 in
Outside Diameter
11/16 in
Overall Length
2 7/8 in

Details

Filter Design
In-Line
For Use With
1966-66 Ford Automotive
Filter Material
Metal
Gasket Material
Rubber
Inlet
3/8 in
Outlet
1/2"-20
Filter Fuel Type
Gas
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46205

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 2 27/32 in, Inlet 3/8 in, Outlet 1/2 In.-20, Outside Dia. 11/16 in, For Use With 1966-66 Ford Automotive, Filter Material Metal, Gasket Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.