Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 2-31/32x2-11/32x2-31/32 In

  • Mfr # BF7625

  • Zoro # G5777843


product price: $62.29
/ea

Key Features

Filter Design
In-Line
Length
2 31/32 in
Outside Dia.
2 11/32 in
Width
2 11/32 in
Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7625
Zoro #
G5777843
UPC #
791440051775
Country of Origin
Japan

Dimensions

Length
2 31/32 in
Outside Dia.
2 11/32 in
Width
2 11/32 in
Height
2 31/32 in
Overall Width
2 3/8 in
Inlet Connection Size
1/4 in
Overall Height
3 in
Outside Diameter
2 3/8 in
Overall Length
3 in
Outlet Connection Size
1/4 in

Details

Filter Design
In-Line
Item
Fuel Filter
Inlet
1/4 in
Includes
(2) 19/32 in Plastic Fittings, (2) Gaskets Included
Description/Special Features
In-Line Fuel Filter
Outlet
1/4 in
Type
In-Line
Baldwin Interchange
BF7625

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 2 31/32 in, Length 2 31/32 in, Width 2 11/32 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 2 11/32 in, Includes (2) 19/32 in Plastic Fittings, (2) Gaskets Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.