Zoro Homepage

Fuel Filter, 2-3/32 x 2-9/16 x 2-3/32 In

  • Mfr # PF7596

  • Zoro # G9521154


product price: $16.89
/ea

Key Features

Filter Design
Cartridge
Length
2 3/32 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Height
2 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7596
Zoro #
G9521154
UPC #
791440046412
Country of Origin
Spain

Dimensions

Length
2 3/32 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Height
2 3/32 in
Inside Dia.
9/16 in
Overall Length
2 1/8 in
Overall Width
2 9/16 in
Inside Diameter
9/16 in
Overall Height
2 1/8 in
Outside Diameter
2 9/16 in

Details

Filter Design
Cartridge
Includes
Gasket
Description/Special Features
Fuel Element
Item
Fuel Filter
Type
Element
Baldwin Interchange
PF7596

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 2 3/32 in, Length 2 3/32 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 9/16 in, Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.