Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In

  • Mfr # PF838

  • Zoro # G1869528


product price: $15.99
/ea

Key Features

Filter Design
Cartridge
Length
2 3/4 in
Outside Dia.
3 5/16 in
Width
3 5/16 in
Description/Special Features
Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF838
Zoro #
G1869528
UPC #
791440009172
Country of Origin
United States

Dimensions

Length
2 3/4 in
Outside Dia.
3 5/16 in
Width
3 5/16 in
Height
2 3/4 in
Inside Dia.
5/8 in, 13/16 in
Overall Height
2 3/4 in
Inside Diameter
5/8 in
Outside Diameter
3 5/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Fuel Element
Micron Rating
27 micron
Includes
Attached Gasket, G153 Furnished Gasket
Type
Element
Standards
ISO 9001:2015
Absolute Filter Rating
27 micron
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
9.8 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Carrier-Transicold, David Brown, Navistar, Massey Ferguson, Oliver, Perkins, Rolls-Royce
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Baldwin Interchange
PF838

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 2 3/4 in, Length 2 3/4 in, Width 3 5/16 in, Outside Dia. 3 5/16 in, Inside Dia. 5/8 in, 13/16 in, Includes Attached Gasket, G153 Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.