Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 2-3/8 x 3/4 x 2-3/8 In

  • Mfr # BF7843

  • Zoro # G7534231


product price: $13.55
/ea

Key Features

Filter Design
In-Line
For Use With
Mann and Hummel WK21; Woodgate WGF9304
Length
2 3/8 in
Outside Dia.
3/4 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7843
Zoro #
G7534231
UPC #
791440069572
Country of Origin
China

Dimensions

Length
2 3/8 in
Outside Dia.
3/4 in
Width
3/4 in
Height
2 3/8 in
Outside Diameter
3/4 in
Outlet Connection Size
3/16 in
Overall Height
2 3/8 in
Inlet Connection Size
3/16 in

Details

Filter Design
In-Line
For Use With
Mann and Hummel WK21; Woodgate WGF9304
Outlet
1/4 in
Inlet
1/4 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter in Plastic Housing
Type
In-Line
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Housing Material
Plastic
Compatible Vehicle Type
Buses, Trucks
Media Material
Nylon
Product Type
Fuel Filter
Baldwin Interchange
BF7843

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter in Plastic Housing, Height 2 3/8 in, Length 2 3/8 in, Width 3/4 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 3/4 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.