Fuel Filter, 2-9/16 x 2-3/4 x 2-9/16 In
Mfr # PF506
Zoro # G2350936
product price: $11.96
/eaKey Features
Filter Design
Cartridge
Length
2 9/16 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF506
Zoro #
G2350936
UPC #
791440005921
Country of Origin
United States
Dimensions
Length
2 9/16 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Height
2 9/16 in
Inside Dia.
9/16 in
Outside Diameter
2 3/4 in
Inside Diameter
9/16 in
Overall Length
2 9/16 in
Overall Width
2 3/4 in
Overall Height
2 9/16 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
Gasket, Grommet Attached
Micron Rating
7 micron
Type
Element
Absolute Filter Rating
7 micron
Baldwin Interchange
PF506
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 7 micron, Height 2 9/16 in, Length 2 9/16 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 9/16 in, Includes Gasket, Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.