Zoro Homepage

Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In

  • Mfr # PF7545

  • Zoro # G3498582


product price: $15.19
/ea

Key Features

Filter Design
Cartridge
Length
2 9/32 in
Outside Dia.
1 1/8 in
Width
1 1/8 in
Description/Special Features
Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7545
Zoro #
G3498582
UPC #
791440043664
Country of Origin
China

Dimensions

Length
2 9/32 in
Outside Dia.
1 1/8 in
Width
1 1/8 in
Height
2 9/32 in
Inside Dia.
17/32 in
Inside Diameter
9/16 in
Outside Diameter
1 1/8 in
Overall Height
2 5/16 in

Details

Filter Design
Cartridge
Description/Special Features
Fuel Element
Item
Fuel Filter
Type
Element
Standards
ISO 9001:2015
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Type
Buses, Farm Equipment, Trucks
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Bolens, Case IH, Ford, Navistar, New Holland
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Baldwin Interchange
PF7545

Description

Fuel Filter, Filter Design Cartridge, Fuel Element, Height 2 9/32 in, Length 2 9/32 in, Width 1 1/8 in, Outside Dia. 1 1/8 in, Inside Dia. 17/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.