Fuel Filter, 20-15/16x5-1/16x20-15/16 In
Mfr # PF7716
Zoro # G5520645
product price: $53.29
/eaKey Features
Filter Design
Cartridge
Length
20 15/16 in
Outside Dia.
5 1/16 in
Width
5 1/16 in
Description/Special Features
Fuel Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF7716
Zoro #
G5520645
UPC #
791440060500
Country of Origin
United States
Dimensions
Length
20 15/16 in
Outside Dia.
5 1/16 in
Width
5 1/16 in
Height
20 15/16 in
Inside Dia.
11/16 in
Inside Diameter
11/16 in
Overall Length
20 15/16 in
Overall Width
5 1/16 in
Overall Height
20 15/16 in
Outside Diameter
5 1/16 in
Details
Filter Design
Cartridge
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
Attached, Spring Attached
Micron Rating
15 micron
Type
Element
Absolute Filter Rating
15 micron
Baldwin Interchange
PF7716
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 20 15/16 in, Length 20 15/16 in, Width 5 1/16 in, Outside Dia. 5 1/16 in, Inside Dia. 11/16 in, Includes Attached, Spring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.