Zoro Homepage

Fuel Filter, 25/32 x 5/8 x 25/32 In

  • Mfr # SF898

  • Zoro # G2351627


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Filter Design
Cartridge
Length
25/32 in
Outside Dia.
5/8 in
Width
5/8 in
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF898
Zoro #
G2351627
UPC #
791440009844
Country of Origin
United States

Dimensions

Length
25/32 in
Outside Dia.
5/8 in
Width
5/8 in
Inside Dia.
7/32 in
Height
25/32 in
Outside Diameter
5/8 in
Overall Height
13/16 in
Overall Width
5/8 in
Overall Length
13/16 in
Inside Diameter
1/4 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Includes
Gasket
Description/Special Features
Sintered Bronze Fuel Element
Type
Element/Sintered Bronze
Baldwin Interchange
SF898

Description

Fuel Filter, Filter Design Cartridge, Sintered Bronze Fuel Element, Height 25/32 in, Length 25/32 in, Width 5/8 in, Outside Dia. 5/8 in, Inside Dia. 7/32 in, Includes Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.