Fuel Filter, 26 in. L x 7-7/8 in. dia.
Mfr # PT23051-MPG
Zoro # G0489076
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
26 in
Outside Dia.
7 7/8 in
Height
26 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23051-MPG
Zoro #
G0489076
UPC #
791440095793
Country of Origin
Italy
Dimensions
Length
26 in
Outside Dia.
7 7/8 in
Height
26 in
Overall Length
26 in
Outside Diameter
7 7/8 in
Overall Height
26 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element
Baldwin Interchange
PT23051-MPG
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 26 in, Length 26 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.