
Fuel Filter, 3-11/16x3-23/32x3-11/16 In
Mfr # PF9803
Zoro # G412353326
product price: $23.89
/eaKey Features
Filter Design
Cartridge
Outside Dia.
3 23/32 in
Includes
Gasket, Grommet Attached, O-Ring Included
Height
3 11/16 in
Type
Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF9803
Zoro #
G412353326
UPC #
791440087088
Country of Origin
Unknown
Dimensions
Outside Dia.
3 23/32 in
Height
3 11/16 in
Inside Dia.
1 1/32 in
Details
Filter Design
Cartridge
Includes
Gasket, Grommet Attached, O-Ring Included
Type
Element
Micron Rating
5 micron
Item
Fuel Filter
Description/Special Features
Fuel Element
Description
Fuel Filter,3-11/16x3-23/32x3-11/16 In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.