Zoro Homepage

Fuel Filter, 3-11/32 In

  • Mfr # PF7934 KIT

  • Zoro # G2031407


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Dia.
3 11/32 in
Width
3 11/32 in
Height
4 13/32 in
Micron Rating
13 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7934 KIT
Zoro #
G2031407
UPC #
791440080133
Country of Origin
United States

Dimensions

Outside Dia.
3 11/32 in
Width
3 11/32 in
Height
4 13/32 in
Inside Diameter
1 5/8 in
Overall Width
3 3/8 in
Outside Diameter
3 5/16 in
Overall Height
4 7/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
13 micron
Includes
Primary Fuel Element, Secondary Fuel Element
Description/Special Features
Set of 2 Fuel Elements
Type
Elements/Set of 2
Standards
ISO 9001:2015
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Ford, Turbo
Product Type
Fuel Filter
Nominal Filter Rating
4 micron
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Fit Type
Vehicle Specific
Absolute Filter Rating
13 micron
Baldwin Interchange
PF7934 KIT

Description

Fuel Filter, Filter Design Cartridge, Set of 2 Fuel Elements, Micron Rating 13 micron, Height 4 13/32 in, Width 3 11/32 in, Outside Dia. 3 11/32 in, Includes Primary Fuel Element, Secondary Fuel Element, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.