Zoro Homepage

Fuel Filter, 3-1/2 in. Lx4-3/8 in. dia.

  • Mfr # BF46016-O

  • Zoro # G112356009


product price: $49.95
/ea

Key Features

Filter Design
Spin-On
For Use With
Freightliner Trucks; Racor Fuel Systems
Length
3 1/2 in
Outside Dia.
4 3/8 in
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46016-O
Zoro #
G112356009
UPC #
791440097636
Country of Origin
Unknown

Dimensions

Length
3 1/2 in
Outside Dia.
4 3/8 in
Height
6 1/8 in

Details

Filter Design
Spin-On
For Use With
Freightliner Trucks; Racor Fuel Systems
Description/Special Features
Fuel/Water Separator Spin-On with Open Port for Bowl
Item
Fuel Filter
Includes
(2) Gaskets Included, Port Thread: 3 3/4-10 Buttress

Description

Fuel/Water Separator Spin-On With Open End For Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.