Zoro Homepage

Fuel Filter, 3-13/16 x 3-3/32 x 3-13/16In

  • Mfr # PF936

  • Zoro # G5660715


product price: $37.69
/ea

Key Features

Filter Design
Cartridge
Length
3 13/16 in
Outside Dia.
3 3/32 in
Width
3 3/32 in
Description/Special Features
2-Section Fuel/Water Separator Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF936
Zoro #
G5660715
UPC #
791440010369
Country of Origin
United States

Dimensions

Length
3 13/16 in
Outside Dia.
3 3/32 in
Width
3 3/32 in
Height
3 13/16 in
Inside Dia.
9/16 in
Inside Diameter
9/16 in
Overall Height
3 13/16 in
Outside Diameter
3 1/8 in

Details

Filter Design
Cartridge
Description/Special Features
2-Section Fuel/Water Separator Element
Item
Fuel Filter
Micron Rating
20 micron
Includes
(2) Attached Gasket, Grommet Seal
Standards
ISO 9001:2015
Type
Element/Separator/2-Section
Nominal Filter Rating
4 micron
Media Material
Cellulose
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
20 micron
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Fram
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Baldwin Interchange
PF936

Description

Fuel Filter, Filter Design Cartridge, 2-Section Fuel/Water Separator Element, Micron Rating 20 micron, Height 3 13/16 in, Length 3 13/16 in, Width 3 3/32 in, Outside Dia. 3 3/32 in, Inside Dia. 9/16 in, Includes (2) Attached Gasket, Grommet Seal, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.